Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Hz
60 Hz
Open End Bearing
6206
Efficiency Group
Premium Efficient
VoltCode
G
BALD Family Names
Premium Efficient, C-Face, Severe Duty
Full Load Pf
90
Frame Size
210TC
Mounting
C-Face - Less Base
Voltage Rating
460
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Design
A
Full Load rpm
3525 rpm
Full Load Efficiency
91 %
Service Factor
1.15
Rotation
R
Phase
Three Phase
RPM
3600 rpm
Voltage
460
Enclosure
TEFC
RefPicture
VCP
Washdown Duty
No
Useable at 208V
No
Brake Feature
No
Mult. Sym.
L1
Product Line
N
Poles
2
Type
0733M
Drive End Bearing
6307
Motor Application
Mill & Chemical, Premium Efficient
Frame
213TC
Mounting Style
F-1
Full Load Amps
8.6
Weight
198.0 LB
EAN or UPC
781568400876
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back