Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Phase
Three Phase
RPM
1800 rpm
Motor Application
Mill & Chemical, Premium Efficient
Mult. Sym.
L1
Useable at 208V
No
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame
184TC
Product Line
N
Type
0643M
BALD Family Names
Premium Efficient, C-Face, Severe Duty
Full Load rpm
1750 rpm
Voltage Rating
460
Washdown Duty
No
Rotation
R
Service Factor
1.15
Brake Feature
No
Drive End Bearing
6206
Full Load Pf
80
Hz
60 Hz
Open End Bearing
6205
Poles
4
Full Load Efficiency
90.2 %
Voltage
460
Enclosure
TEFC
Mounting
C-Face - Less Base
VoltCode
G
Mounting Style
F-1
Full Load Amps
6.5
RefPicture
VCP
Frame Size
180TC
Design
B
Efficiency Group
Premium Efficient
Weight
125.0 LB
EAN or UPC
781568400852
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back