Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Drive End Bearing
6206
Washdown Duty
No
Frame Size
180TC
Full Load Efficiency
89.5 %
Efficiency Group
Premium Efficient
Full Load Pf
90
Rotation
R
Voltage
460
Mounting
C-Face - Less Base
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Open End Bearing
6205
RefPicture
VCP
Frame
184TC
Useable at 208V
No
Hz
60 Hz
Brake Feature
No
Mounting Style
F-1
Design
A
Enclosure
TEFC
VoltCode
G
Mult. Sym.
L1
RPM
3600 rpm
Poles
2
Voltage Rating
460
Service Factor
1.15
Type
0634M
Product Line
N
Full Load Amps
5.7
Full Load rpm
3500 rpm
Phase
Three Phase
BALD Family Names
Premium Efficient, C-Face, Severe Duty
Motor Application
Mill & Chemical, Premium Efficient
Weight
143.0 LB
EAN or UPC
781568400845
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back