Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Brake Feature
No
VoltCode
G
Open End Bearing
6203
Full Load Efficiency
86.5 %
Full Load Amps
2.7
Design
B
Voltage Rating
460
Full Load Pf
82
Frame Size
140TC
Service Factor
1.15
Rotation
R
Phase
Three Phase
Frame
145TC
RPM
1800 rpm
Mult. Sym.
L1
Poles
4
Useable at 208V
No
Full Load rpm
1725 rpm
Voltage
460
Drive End Bearing
6205
Mounting Style
F-1
RefPicture
VCP
Washdown Duty
No
Enclosure
TEFC
Product Line
N
Mounting
C-Face - Less Base
Type
0532M
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Hz
60 Hz
Motor Application
Mill & Chemical, Premium Efficient
BALD Family Names
Premium Efficient, C-Face, Severe Duty
Efficiency Group
Premium Efficient
Weight
75.0 LB
EAN or UPC
781568400814
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back