Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Poles
2
Open End Bearing
6203
Frame
143TC
Voltage Rating
460
Design
B
Drive End Bearing
6205
Product Line
N
Enclosure
TEFC
Rotation
R
Mult. Sym.
L1
Efficiency Group
Premium Efficient
Frame Size
140TC
RPM
3600 rpm
Phase
Three Phase
RefPicture
VCP
Hz
60 Hz
Type
0524M
Mounting
C-Face - Less Base
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Useable at 208V
No
BALD Family Names
Premium Efficient, C-Face, Severe Duty
Washdown Duty
No
Mounting Style
F-1
VoltCode
G
Full Load Efficiency
85.5 %
Full Load Amps
2
Full Load rpm
3450 rpm
Service Factor
1.15
Motor Application
Mill & Chemical, Premium Efficient
Brake Feature
No
Full Load Pf
83
Voltage
460
Weight
67.0 LB
EAN or UPC
781568400784
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back