Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Washdown Duty
No
Product Line
N
Full Load Pf
78
Phase
Three Phase
Mult. Sym.
K
Mounting Style
F-1
Mounting
C-Face - Less Base
Frame
56C
Rotation
R
Enclosure
TEFC
Service Factor
1.15
Drive End Bearing
6205
Full Load Efficiency
86.5 %
Open End Bearing
6203
Full Load Amps
1.4
Voltage Rating
460
Type
0524M
Motor Application
Mill & Chemical, Premium Efficient
Efficiency Group
Premium Efficient
Poles
4
Frame Size
56C
Design
B
Voltage
460
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Full Load rpm
1750 rpm
Brake Feature
No
BALD Family Names
Premium Efficient, C-Face, Severe Duty
RefPicture
VCP
VoltCode
G
RPM
1800 rpm
Hz
60 Hz
Useable at 208V
No
Weight
66.45 LB
EAN or UPC
781568400777
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back