- Brake Motor
- 1 hp
- 1,760 rpm
- TEFC - Totally Enclosed Fan Cooled
- Three Phase
applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor
| Full Load Efficiency | 85.5 % |
| Hz | 60 Hz |
| Open End Bearing | 6203 |
| Efficiency Group | NEMA Premium® |
| Brake Feature | Yes |
| Frame | 56C |
| Design | B |
| Insulation | F |
| Service Factor | 1.15 |
| Mounting | C-Face - Less Base |
| Voltage | 230/460 |
| RPM | 1760 |
| Full Load Amps | 3.1-3/1.5 |
| Frame Size | 56C |
| Phase | Three Phase |
| HP [Min] | 1 |
| Brake Torque | 6 ft lb |
| Voltage Rating | 230/460 |
| Full Load Pf | 71 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Drive End Bearing | 6205 |
| Motor Application | Brake Motor |
| Enclosure | TEFC |
| Weight | 45.0 LB |
| EAN or UPC | 781568407752 |
-
NEMA Premium


