- AC Motor
- Frame 56C
- 3 Phase
- 1740 RPM
- TEFC
| RPM | 1740 rpm |
| Frame | 56C |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 44.0 LB |
| EAN or UPC | 781568503218 |
| RPM | 1740 rpm |
| Frame | 56C |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 44.0 LB |
| EAN or UPC | 781568503218 |