- 3 HP, 3600 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, OAO - Open Air Over, Rigid Base, 182z Frame, 1.0 SF
applications
- Vane axial fan crop dryers
- Crop Dryer
features
- Shaft 3/4" longer than NEMA standard
- Shaft keyed, drilled and tapped with internal 1/4-20 tap 1" deep
- 1.00 service factor
- Thermostats
- Epoxy paint
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Brake Feature | No |
| Mounting Style | F-1 |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| Drive End Bearing | 6206 |
| Full Load Efficiency | 84 % |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Full Load Amps | 5.8 |
| Mounting | Rigid Base |
| Frame Material | Epoxy Coated |
| VoltCode | E |
| BALD Family Names | Farm Duty Motor |
| Open End Bearing | 6203 |
| Product Line | RG |
| Mult. Sym. | L1 |
| Frame | 182Z |
| C Dimension | 14 1/4 in |
| RefPicture | UCC |
| Efficiency Group | Standard Efficient |
| Rotation | R |
| Motor Application | Universal Crop Dryer |
| Poles | 2 |
| RPM | 3600 rpm |
| Voltage Rating | 460, 230, 208 |
| Useable at 208V | Yes |
| Type | 3532M |
| Service Factor | 1 |
| Frame Size | Shaft Input, Not a C-Face |
| Washdown Duty | No |
| Design | B |
| Epact Nominal Full Load Efficiency | 84 % |
| Full Load Pf | 87 |
| Enclosure Designation | OAO - Open Air Over |
| Enclosure | OAO |
| Weight | 54.0 LB |
| EAN or UPC | 781568205402 |

