- 7 1/2 HP, 3600 RPM, 60 Hertz, 230 Volt, Single Phase, TEAO - Totally Enclosed Air Over, Rigid Base, 184Tz Frame, 1.0 SF
applications
- Vane axial fan crop dryers
features
- TEAO design prevents entrance of rodents, insects, and other foreign matter
- High full load efficiency for reduced power cost
- No mechanical switch to wear
- No noise and vibration from regeneration
- Less sensitive to voltage variations
- Soft start
- Thermostats
- Epoxy paint
- 1.00 service factor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting | Rigid Base |
| Design | - |
| RPM | 3600 rpm |
| Voltage Rating | 230 |
| Efficiency Group | Standard Efficient |
| VoltCode | C |
| Full Load Pf | 95 |
| Voltage | 230 |
| Type | 3646C |
| C Dimension | 16.88 in |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Open End Bearing | 6205 |
| Service Factor | 1 |
| Motor Application | Universal Crop Dryer |
| Washdown Duty | No |
| Poles | 2 |
| Hz | 60 Hz |
| Frame Size | Shaft Input, Not a C-Face |
| Rotation | R |
| Frame Material | Epoxy Coated |
| Drive End Bearing | 6206 |
| Mult. Sym. | L1 |
| Full Load Amps | 29-35 |
| Useable at 208V | No |
| RefPicture | UCL |
| Brake Feature | No |
| Enclosure | TEAO |
| Phase | Single Phase |
| Frame | 184TZ |
| BALD Family Names | Premium Efficient, Farm Duty Motor, Single Phase Motor |
| Product Line | RG |
| Mounting Style | F-1 |
| Full Load rpm | 3450 rpm |
| Full Load Efficiency | 85.5 % |
| Weight | 93.0 LB |
| EAN or UPC | 781568122327 |
-
NEMA Premium


