- 1 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 56H Frame, 1.15 SF
applications
- Heating
- Ventilation
- Air conditioning blower
- Fan motors
features
- Heavy-gauge steel base
- Ball bearings
- Automatic thermal overload
- Mounts in any position
- Dynamically balanced rotors for quiet operation
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure | ODP |
| Type | 3516M |
| Frame Material | Steel |
| RefPicture | RM |
| Voltage | 208-230/460 |
| Design | B |
| Full Load Pf | 74 |
| Frame | 56H |
| Frame Size | Shaft Input, Not a C-Face |
| RPM | 1800 rpm |
| C Dimension | 12.38 in |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Efficiency Group | Standard Efficient |
| BALD Family Names | HVAC Motor |
| Full Load Efficiency | 77 % |
| Full Load rpm | 1725 rpm |
| Motor Shaft Length | 1 7/8 in |
| Mounting | Rigid Base |
| Motor Shaft Size | 5/8 in |
| Brake Feature | No |
| Full Load Amps | 3.4/1.7 |
| Mounting Style | F-1 |
| Open End Bearing | 6203 |
| Voltage Rating | 460, 230 |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.15 |
| Rotation | R - |
| Drive End Bearing | 6205 |
| Phase | Three Phase |
| Motor Application | HVAC |
| Washdown Duty | No |
| Hz | 60 Hz |
| Poles | 4 |
| C Face Kit | 35-8764 |
| Mult. Sym. | K |
| Weight | 31.0 LB |
| EAN or UPC | 781568197868 |

