- 1/2 hp, 2500 rpm, C-Face (With Feet), TEFC, SE56C Frame, 90 VDC Armature Voltage, PM Field Voltage, With Thermostat
description
- Designed for reliability and long life in all variable speed applications.
features
- Provides constant torque over a 20:1 speed range with a free wheeling diode
- Double-shielded ball bearings
- Heavy-duty rolled steel frames
- Cartridge brush holders with brass inserts and stainless steel springs provide easy access to brushes and ensure constant pressure for long brush life
- Oversized top mounted conduit box with F1-/F2 conduit connection
- Optimized for power matched performance
| Motor Shaft Length | 1.88 in |
| Mounting Style | F-1, F-2 |
| Motor Shaft Size | 5/8 in |
| Winding | Permanent Magnet |
| Enclosure | TEFC |
| Washdown Duty | No |
| Remarks | w/Thermostat |
| Frame | SE56C |
| C Dimension | 12.06 in |
| Armature Voltage | 90 |
| Motor Application | General Purpose |
| Field Voltage | PM |
| Base Speed | 2500 rpm |
| Mounting | C-Face - With Base |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C-Face Size | 56C |
| Weight | 36.0 LB |
| EAN or UPC | 785398168432 |

