- 1/3 hp, 1750 rpm, C-Face (With Feet), TEFC, SG56HC Frame, 90 VDC Armature Voltage, 50/100 VDC Field Voltage
| Winding | Shunt Wound |
| Field Voltage | 50 VDC, 100 VDC |
| Mounting Style | F-1, F-2 |
| Mounting | C-Face - With Base |
| C-Face Size | 56C |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Frame | SG56HC |
| Enclosure | TEFC |
| Motor Shaft Length | 1.88 in |
| Base Speed | 1800 rpm |
| C Dimension | 15.06 in |
| Armature Voltage | 90 |
| Motor Shaft Size | 5/8 in |
| Weight | 37.0 LB |
| EAN or UPC | 785398159812 |

