- 1/4 hp, 1750 rpm, C-Face (With Feet), TENV, SE56C Frame, 90 VDC Armature Voltage, PM Field Voltage, With Thermostat
| Armature Voltage | 90 |
| Washdown Duty | No |
| Mounting | C-Face - With Base |
| Motor Shaft Length | 1.88 in |
| Winding | Permanent Magnet |
| Base Speed | 1800 rpm |
| Motor Shaft Size | 5/8 in |
| C Dimension | 11.1 in |
| Remarks | w/Thermostat |
| Field Voltage | PM |
| Mounting Style | F-1 |
| C-Face Size | 56C |
| Frame | SE56C |
| Motor Application | General Purpose |
| Enclosure | TENV |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Weight | 21.0 LB |
| EAN or UPC | 785398175553 |

