- 1/4 hp, 1750 rpm, C-Face (With Feet), TEFC, SE56C Frame, 90 VDC Armature Voltage, PM Field Voltage, With Thermostat
| Mounting | C-Face - With Base |
| Frame | SE56C |
| Washdown Duty | No |
| Winding | Permanent Magnet |
| Mounting Style | F-1, F-2 |
| Remarks | w/Thermostat |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Armature Voltage | 90 |
| C Dimension | 12.06 |
| Base Speed | 1800 rpm |
| Motor Shaft Size | 5/8 in |
| C-Face Size | 56C |
| Motor Shaft Length | 1.88 in |
| Motor Application | General Purpose |
| Field Voltage | PM |
| Weight | 23.0 LB |
| EAN or UPC | 785398159911 |

