- 300 hp, 1750 rpm, Rigid Base, DPG - Drip Proof Guarded, LC3613ATZ Frame, 500 VDC Armature Voltage, 300 VDC Field Voltage, With Blower & Filter
| Field Voltage | 300 VDC |
| Remarks | w/Blower & Filter |
| Field Weakened rpm | 2100 rpm |
| Motor Application | General Purpose |
| Winding | Shunt Wound |
| Frame | LC3613ATZ |
| Motor Shaft Size | 2 7/8 in |
| Enclosure Designation | DPG - Drip Proof Guarded |
| Mounting | Rigid Base |
| Motor Shaft Length | 5 1/2 in |
| C Dimension | 50.12 in |
| Armature Voltage | 500 |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Base Speed | 1800 rpm |
| Enclosure | DPG |
| Weight | 2175.0 LB |
| EAN or UPC | 785398156996 |

