- 5 hp, 1750 rpm, Rigid Base, DPG - Drip Proof Guarded, C1811ATZ Frame, 500 VDC Armature Voltage, 300 VDC Field Voltage, With Thermostat
| Washdown Duty | No |
| Motor Application | General Purpose |
| Field Weakened rpm | 2300 rpm |
| Motor Shaft Size | 1 3/8 in |
| Mounting Style | F-1 |
| C Dimension | 23.94 in |
| Base Speed | 1800 rpm |
| Remarks | w/Thermostat |
| Winding | Shunt Wound |
| Mounting | Rigid Base |
| Enclosure Designation | DPG - Drip Proof Guarded |
| Motor Shaft Length | 2 1/2 in |
| Armature Voltage | 500 |
| Enclosure | DPG |
| Field Voltage | 300 VDC |
| Frame | C1811ATZ |
| Weight | 197.0 LB |
| EAN or UPC | 785398106274 |

