- 1/2 hp
- 1800 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Designed for applications with moderate starting loads
- Blowers
- Fans
- Air conditioning equipment
features
- Automatic thermal overload
- Ball bearings
- Reversible rotation
- Rugged steel base
- Terminal panel with quick connections
- Base notched with mounting holes for NEMA 48 and 56 split phase - commercial-duty, fan and blower - ODP
- Resilient base
| Mounting | Rigid Base |
| Mounting Style | F-1 |
| Frame Size | Shaft Input, Not a C-Face |
| Washdown Duty | No |
| Phase | Single Phase |
| Hz | 60 Hz |
| BALD Family Names | Commercial Motor, Fan & Blower |
| Voltage Rating | 115 |
| Brake Feature | No |
| Poles | 4 |
| Enclosure | ODP |
| Frame | 48 |
| Full Load Amps | 7.2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 66 % |
| RPM | 1800 rpm |
| Motor Application | Fan & Blower, Commercial Motor |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 1725 rpm |
| Weight | 20.0 LB |
| EAN or UPC | 781568407370 |

