- 1/2 hp
- 1,800 rpm
- 115 Volts
- Single Phase
- 60 Hz
applications
- Designed for applications with moderate starting loads
- Air conditioning equipment
- Blowers
- Fans
features
- Automatic thermal overload
- Ball bearings
- Reversible rotation
- Rugged steel base
- Terminal panel with quick connections
- Base notched with mounting holes for NEMA 48 and 56 split phase - commercial-duty, fan and blower - ODP
- Resilient base
| RefPicture | RSP |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Full Load Amps | 7.2 |
| Mult. Sym. | C1 |
| Mounting Style | F-1 |
| BALD Family Names | Commercial Motor, Single Phase Motor |
| Efficiency Group | Standard Efficient |
| Full Load Pf | 67 |
| Rotation | RS |
| Frame | 48 |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Motor Application | Fan & Blower, Commercial Motor |
| Mounting | Resilient Base |
| VoltCode | L |
| Design | - |
| Brake Feature | No |
| Enclosure | ODP |
| Useable at 208V | No |
| Full Load Efficiency | 66 % |
| Service Factor | 1.25 |
| Product Line | RS |
| Poles | 4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage | 115 |
| Voltage Rating | 115 |
| Washdown Duty | No |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Type | 1716S |
| Weight | 27.0 LB |
| EAN or UPC | 781568690413 |

