
- 1/3 hp
- 1,800 rpm
- 230 Volts
- Single Phase
- 60 Hz
applications
- Designed for applications with moderate starting loads
- Air conditioning equipment
- Blowers
- Fans
features
- Automatic thermal overload
- Ball bearings
- Reversible rotation
- Rugged steel base
- Terminal panel with quick connections
- Base notched with mounting holes for NEMA 48 and 56 split phase - commercial-duty, fan and blower - ODP
- Resilient base
RPM | 1800 rpm |
Motor Application | Fan & Blower, Commercial Motor |
Frame | 48 |
Full Load Efficiency | 62 % |
Full Load Amps | 2.7 |
Open End Bearing | 6203 |
Rotation | RS |
Mounting | Resilient Base |
Service Factor | 1.25 |
Voltage | 230 |
Enclosure Designation | ODP - Open Drip Proof |
BALD Family Names | Commercial Motor, Single Phase Motor |
RefPicture | RSP |
Useable at 208V | No |
Phase | Single Phase |
Efficiency Group | Standard Efficient |
Voltage Rating | 230 |
Poles | 4 |
Brake Feature | No |
Hz | 60 Hz |
Full Load rpm | 1725 rpm |
Washdown Duty | No |
Full Load Pf | 62 |
VoltCode | C |
Enclosure | ODP |
Mounting Style | F-1 |
Drive End Bearing | 6203 |
Product Line | RS |
Type | 1712S |
Mult. Sym. | C1 |
Design | - |
Weight | 22.0 LB |
EAN or UPC | 781568672815 |
