- 3 HP, 3600 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, ODP - Open Drip Proof, Resilient Base, 56/56H Frame, 1.15 SF
applications
- Ventilators
- Summer cooling fans
- Band saws
- Drill presses
- Farm equipment
features
- Heavy-gauge steel base
- Ball bearings
- Mounts in any position
- Dynamically balanced rotor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Length | 1 7/8 in |
| Type | 3524M |
| Open End Bearing | 6203 |
| Motor Application | Fan & Blower |
| Design | B |
| Motor Shaft Size | 5/8 in |
| Service Factor | 1.15 |
| Enclosure | ODP |
| RPM | 3600 rpm |
| RefPicture | RM |
| Frame | 56/56H |
| Efficiency Group | Standard Efficient |
| Full Load Pf | 87 |
| Phase | Three Phase |
| Full Load Efficiency | 80 % |
| Voltage | 208-230/460 |
| C Dimension | 12.38 in |
| Washdown Duty | No |
| Mult. Sym. | K |
| Full Load rpm | 3450 rpm |
| Drive End Bearing | 6203 |
| Mounting | Resilient Base |
| Brake Feature | No |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 4 |
| Rotation | R |
| Hz | 60 Hz |
| Frame Material | Steel |
| Product Line | RS |
| BALD Family Names | HVAC Duty |
| Mounting Style | F-1 |
| Useable at 208V | Yes |
| VoltCode | E |
| Poles | 2 |
| Voltage Rating | 460, 230, 208 |
| Weight | 39.0 LB |
| EAN or UPC | 781568120934 |

