- 1/3 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, ODP - Open Drip Proof, Resilient Base, 48 Frame, 1.35 SF
applications
- Ventilators
- Summer cooling fans
- Band saws
- Drill presses
- Farm equipment
features
- Heavy-gauge steel base
- Ball bearings
- Mounts in any position
- Dynamically balanced rotor
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| RefPicture | RM |
| Mult. Sym. | K |
| Phase | Three Phase |
| Rotation | R |
| Frame | 48 |
| Useable at 208V | Yes |
| Service Factor | 1.35 |
| Full Load Efficiency | 68 % |
| Full Load rpm | 1725 rpm |
| Motor Shaft Size | 1/2 in |
| BALD Family Names | HVAC Duty |
| Washdown Duty | No |
| C Dimension | 10.38 in |
| Motor Shaft Length | 1 1/2 in |
| Poles | 4 |
| Full Load Pf | 57 |
| Product Line | RS |
| Full Load Amps | 0.8 |
| Brake Feature | No |
| Enclosure Designation | ODP - Open Drip Proof |
| Efficiency Group | Standard Efficient |
| Substitute Motor | RM3010 |
| VoltCode | E1 |
| Type | 3413M |
| Voltage | 230/460 |
| Open End Bearing | 6203 |
| Voltage Rating | 460, 230 |
| RPM | 1800 rpm |
| Motor Application | Fan & Blower |
| Mounting Style | F-1 |
| Drive End Bearing | 6203 |
| Design | B |
| Enclosure | ODP |
| Frame Material | Steel |
| Hz | 60 Hz |
| Mounting | Resilient Base |
| Weight | 21.0 LB |
| EAN or UPC | 781568120798 |

