- 1/3 hp
- 3,600 rpm
- 115/230 Volts
- Single Phase
- 60 Hz
applications
- Ventilators
- Summer cooling fans
- Band saws
- Drill presses
- Farm equipment
features
- Resilient cushion rings
- Rugged steel base
- Terminal panel with quick connections
- Ball bearings
- Reversible rotation
- Capacitor start
- Automatic thermal overload
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Efficiency | 62 % |
| Open End Bearing | 6203 |
| Poles | 2 |
| VoltCode | B |
| Full Load rpm | 3450 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Washdown Duty | No |
| Phase | Single Phase |
| Product Line | RS |
| Design | N |
| Enclosure | ODP |
| Mounting | Resilient Base |
| Full Load Pf | 64 |
| RPM | 3600 rpm |
| Rotation | RS |
| Frame | 48 |
| Voltage | 115/230 |
| Service Factor | 1.15 |
| Brake Feature | No |
| Type | 1713L |
| Drive End Bearing | 6203 |
| RefPicture | RL |
| Mult. Sym. | C1 |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Full Load Amps | 2.7 |
| Motor Application | Commercial Motor |
| Useable at 208V | No |
| Efficiency Group | Standard Efficient |
| BALD Family Names | Commercial Motor, Single Phase Motor |
| Voltage Rating | 230, 115 |
| Weight | 18.0 LB |
| EAN or UPC | 781568720103 |

