- 1 1/2 HP, 1800 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, ODP - Open Drip Proof, Resilient Base, 56/56H Frame, 1.15 SF
applications
- Ventilators
- Summer cooling fans
- Band saws
- Drill presses
- Farm equipment
features
- Heavy-gauge steel base
- Ball bearings
- Mounts in any position
- Dynamically balanced rotor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame Material | Steel |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Frame | 56/56H |
| Full Load rpm | 1725 rpm |
| Washdown Duty | No |
| Product Line | RS |
| RefPicture | RL |
| Type | 3528L |
| Phase | Single Phase |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Motor Application | Fan & Blower |
| Voltage Rating | 230, 115 |
| Rotation | R |
| Design | L |
| Enclosure | ODP |
| Useable at 208V | Yes |
| Mounting | Resilient Base |
| Full Load Efficiency | 68 % |
| VoltCode | B1 |
| Full Load Amps | 9 |
| Open End Bearing | 6203 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 12.38 in |
| Full Load Pf | 74 |
| Drive End Bearing | 6203 |
| Voltage | 115/230 |
| BALD Family Names | HVAC Duty, Single Phase Motor |
| Mounting Style | F-1 |
| Motor Shaft Length | 1 7/8 in |
| Hz | 60 Hz |
| Mult. Sym. | K |
| Poles | 4 |
| Motor Shaft Size | 5/8 in |
| Weight | 42.0 LB |
| EAN or UPC | 781568120750 |

