- 1/2 hp
- 1200 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Designed for continuous air-over applications with moderate starting loads
- Ventilators
- Summer cooling fans
- Direct drive or belted fan applications
features
- Automatic thermal overload
- Heavy-gauge steel base
- Ball bearings
- Reversible rotation
- Mounts in any position
- Dynamically balanced rotors for quiet operations
caution
- It is important that the bushing diameter does not come in contact with the flange bearing area and does not exceed the width of the wheel.
| Enclosure Designation | ODP - Open Drip Proof |
| Mult. Sym. | C1 |
| Full Load rpm | 1140 rpm |
| Brake Feature | No |
| Motor Application | HVAC, Commercial Motor |
| Rotation | R |
| Type | 1720M |
| Open End Bearing | 6203 |
| Full Load Pf | 0 |
| Washdown Duty | No |
| Frame | 48 |
| Voltage Rating | 460, 230 |
| Poles | 6 |
| Full Load Amps | 1.1 |
| VoltCode | E1 |
| Product Line | RS |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | N/A |
| Enclosure | ODP |
| Mounting Style | F-1 |
| RefPicture | RHC144A |
| RPM | 1200 rpm |
| Service Factor | 1.25 |
| Useable at 208V | Yes |
| Design | B |
| Voltage | 230/460 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Mounting | Resilient Base |
| BALD Family Names | Commercial Motor, HVAC Duty |
| Drive End Bearing | 6203 |
| Weight | 27.0 LB |
| EAN or UPC | 781568409107 |

