- 1/2 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Designed for continuous air-over applications with moderate starting loads
- Ventilators
- Summer cooling fans
- Direct drive or belted fan applications
features
- Automatic thermal overload
- Heavy-gauge steel base
- Ball bearings
- Reversible rotation
- Mounts in any position
- Dynamically balanced rotors for quiet operations
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Open End Bearing | 6203 |
| Washdown Duty | No |
| RPM | 1800 rpm |
| Frame | 48 |
| Rotation | R |
| Type | 1712M |
| Motor Application | HVAC, Commercial Motor |
| VoltCode | E1 |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Voltage | 230/460 |
| Mult. Sym. | C1 |
| Efficiency Group | Standard Efficient |
| RefPicture | RHC144A |
| Voltage Rating | 460, 230 |
| Full Load Amps | 1.15 |
| Poles | 4 |
| Useable at 208V | Yes |
| Full Load Efficiency | 66 % |
| Product Line | RS |
| Phase | Three Phase |
| Full Load Pf | 65 |
| Drive End Bearing | 6203 |
| Mounting Style | F-1 |
| Design | B |
| Enclosure | ODP |
| BALD Family Names | Commercial Motor, HVAC Duty |
| Mounting | Resilient Base |
| Enclosure Designation | ODP - Open Drip Proof |
| Brake Feature | No |
| Weight | 25.0 LB |
| EAN or UPC | 781568389980 |

