Skip to content Skip to navigation menu
Baldor-RelianceRHC745A

RHC745A

Single Phase Permanent Split Capacitor HVAC Motor
Item #102393035
  • 2 hp
  • 1,800 rpm
  • 115/230 Volts
  • Single Phase
  • 60 Hz
  • OPSB - Open Slotted Band
  • 56 Frame
  • F1 Mounting Style
  • 1.00 Service Factor
  • 9.5 Full Load Amps
+ Show More + Show Less
Baldor-RelianceRHC745A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 hp
  • 1,800 rpm
  • 115/230 Volts
  • Single Phase
  • 60 Hz

applications

  • Designed for continuous air-over applications with moderate starting loads
  • Ventilators
  • Air conditioning equipment

features

  • Automatic thermal overload
  • Ball bearings
  • Reversible rotation
  • Rugged steel base
  • Resilient cushion rings

caution

  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Voltage Rating 230, 115
Efficiency Group Standard Efficient
VoltCode B
Mult. Sym. CM
Full Load Efficiency 75.5 %
Full Load Pf 91
Phase Single Phase
Type 1932C
Full Load Amps 9.5
BALD Family Names Commercial Motor, HVAC Duty, Single Phase Motor
Full Load rpm 1675 rpm
Open End Bearing 6203
RefPicture RHC144A
Rotation RS
Design -
RPM 1800 rpm
Brake Feature No
Useable at 208V No
Mounting Style F-1
Service Factor 1
Drive End Bearing 6203
Washdown Duty No
Voltage 115/230
Enclosure Designation OPSB - Open Slotted Band
Motor Application Commercial Motor
Product Line RS
Poles 4
Enclosure OPSB
Hz 60 Hz
Frame 56
Mounting Resilient Base
Weight 45.0 LB
EAN or UPC 781568755228
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison