- 1/3 hp
- 1800 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Designed for continuous air-over applications with moderate starting loads
- Ventilators
- Air conditioning equipment
features
- Automatic thermal overload
- Ball bearings
- Reversible rotation
- Rugged steel base
- Resilient cushion rings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Amps | 1.8 |
| Full Load Efficiency | N/A |
| VoltCode | B1 |
| Full Load rpm | 1675 rpm |
| Open End Bearing | 6203 |
| Useable at 208V | Yes |
| Enclosure Designation | OAO - Open Air Over |
| Mult. Sym. | C1 |
| Mounting | Resilient Base |
| Washdown Duty | No |
| Motor Application | Commercial Motor |
| Full Load Pf | 0 |
| Brake Feature | No |
| Service Factor | 1 |
| Enclosure | OAO |
| Rotation | RS |
| Mounting Style | F-1 |
| Drive End Bearing | 6203 |
| Efficiency Group | Standard Efficient |
| Product Line | RS |
| RPM | 1800 rpm |
| Type | 1712C |
| Voltage | 115/230 |
| Frame | 48 |
| Poles | 4 |
| Phase | Single Phase |
| Hz | 60 Hz |
| Voltage Rating | 230, 115 |
| RefPicture | RHC144A |
| Design | - |
| BALD Family Names | Commercial Motor, HVAC Duty, Single Phase Motor |
| Weight | 22.0 LB |
| EAN or UPC | 781568409077 |

