- 1/4 hp
- 1200 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Designed for continuous air-over applications with moderate starting loads
- Ventilators
- Air conditioning equipment
features
- Automatic thermal overload
- Ball bearings
- Reversible rotation
- Rugged steel base
- Resilient cushion rings
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Full Load Efficiency | N/A |
| Hz | 60 Hz |
| Motor Application | Commercial Motor |
| Service Factor | 1.15 |
| Brake Feature | No |
| Mult. Sym. | C1 |
| Rotation | RS |
| Poles | 6 |
| Useable at 208V | Yes |
| Washdown Duty | No |
| BALD Family Names | Commercial Motor, HVAC Duty, Single Phase Motor |
| Enclosure | OAO |
| Mounting | Resilient Base |
| VoltCode | B1 |
| RefPicture | RHC144A |
| Full Load Amps | 1.7 |
| Phase | Single Phase |
| Drive End Bearing | 6203 |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 1075 rpm |
| Mounting Style | F-1 |
| Design | - |
| RPM | 1200 rpm |
| Voltage | 115/230 |
| Full Load Pf | 0 |
| Open End Bearing | 6203 |
| Product Line | RS |
| Type | 1710C |
| Voltage Rating | 230, 115 |
| Frame | 48 |
| Enclosure Designation | OAO - Open Air Over |
| Weight | 17.0 LB |
| EAN or UPC | 781568404362 |

