- 5 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Resilient Base, 215 Frame, 1.0 SF
applications
- Barn cleaners
- Silo unloaders
- Bulk feeders
- Feed mixers
- Augers
- Any application where voltage supply may be low or uncertain
features
- 1.00 service factor
- Large copper commutator with patented centrifugal short-circuiting device
- Monocast aluminum frame to ensure excellent heat dissipation
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame | 215 |
| Motor Shaft Length | 3 in |
| Full Load Efficiency | 81 % |
| Hz | 60 Hz |
| Mounting | Resilient Base |
| Poles | 4 |
| Motor Application | Repulsion-Start Induction Run |
| Service Factor | 1 |
| Mounting Style | F-1 |
| Efficiency Group | Standard Efficient |
| Voltage | 115/230 |
| Mult. Sym. | L1 |
| Phase | Single Phase |
| Type | N/A |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Size | 1 1/8 in |
| Brake Feature | No |
| RPM | 1800 rpm |
| Rotation | R - |
| Enclosure | TEFC |
| Washdown Duty | No |
| Voltage Rating | 230, 115 |
| Frame Material | Aluminum |
| Design | N/A |
| Full Load rpm | 1725 rpm |
| Full Load Amps | 54/27 |
| Weight | 157.0 LB |
| EAN or UPC | 781568122495 |

