- 2 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, ODP - Open Drip Proof, Rigid Base, 56 Frame, 1.15 SF
applications
- Pressure washers
- steam cleaners
- Portable and self-contained stationary system for direct drive mount and coupled mount designs
features
- Ball bearings
- Manual thermal overload
- 200 °C copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Design | L |
| BALD Family Names | Pressure Washer Motor |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Pf | 89 |
| Mounting | Rigid Base |
| Full Load Efficiency | 78.5 % |
| Service Factor | 1.15 |
| RefPicture | LDP |
| Mult. Sym. | K |
| Efficiency Group | Standard Efficient |
| Mounting Style | F-1 |
| Voltage | 115/230 |
| Rotation | R |
| RPM | 1800 rpm |
| Type | 3532LC |
| Full Load rpm | 1725 rpm |
| Enclosure | ODP |
| C Dimension | 12.94 in |
| Frame | 56 |
| Open End Bearing | 6203 |
| C Face Kit | 35-8764 |
| Phase | Single Phase |
| Product Line | RG |
| Frame Material | Steel |
| Drive End Bearing | 6205 |
| Useable at 208V | No |
| Brake Feature | No |
| Hz | 60 Hz |
| Epact Nominal Full Load Efficiency | 84 % |
| Voltage Rating | 230, 115 |
| Motor Shaft Length | 1 7/8 in |
| Full Load Amps | 9.2 |
| Motor Shaft Size | 5/8 in |
| Poles | 4 |
| VoltCode | B |
| Motor Application | Pressure Washer |
| Washdown Duty | No |
| Weight | 47.0 LB |
| EAN or UPC | 781568112502 |

