
- 1 1/2 HP, 3600 RPM, 60 Hertz, 115/230 Volt, Single Phase, ODP - Open Drip Proof, Rigid Base, 56/56H Frame, 1.15 SF
applications
- Pressure washers
- steam cleaners
- Portable and self-contained stationary system for direct drive mount and coupled mount designs
features
- Ball bearings
- Manual thermal overload
- 200 °C copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Phase | Single Phase |
Voltage | 115/230 |
RefPicture | LDP |
Type | 3520LC |
Frame Material | Steel |
Washdown Duty | No |
Epact Nominal Full Load Efficiency | 82.5 % |
Efficiency Group | Standard Efficient |
Mounting | Rigid Base |
Open End Bearing | 6203 |
Design | L |
Enclosure | ODP |
Full Load Efficiency | 75.5 % |
Rotation | R |
Mounting Style | F-1 |
Drive End Bearing | 6205 |
C Dimension | 11 3/4 in |
Brake Feature | No |
Full Load Pf | 98 |
Hz | 60 Hz |
Motor Application | Pressure Washer |
Motor Shaft Length | 1 7/8 in |
Mult. Sym. | K |
Enclosure Designation | ODP - Open Drip Proof |
Product Line | RG |
Frame | 56/56H |
Full Load rpm | 3450 rpm |
Frame Size | Shaft Input, Not a C-Face |
VoltCode | B |
C Face Kit | 35-8764 |
BALD Family Names | Pressure Washer Motor |
RPM | 3600 rpm |
Voltage Rating | 230, 115 |
Substitute Motor | PL3513M |
Useable at 208V | No |
Full Load Amps | 6.6 |
Motor Shaft Size | 5/8 in |
Service Factor | 1.15 |
Poles | 2 |
Weight | 37.0 LB |
EAN or UPC | 781568112472 |
