Skip to content Skip to navigation menu
Pressure Washer AC Motor

PCL3513M

Pressure Washer AC Motor
Item #101000439
  • 1 1/2 HP, 3600 RPM, 60 Hertz, 115/230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 56C Frame, 1.15 SF
Pressure Washer AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 HP, 3600 RPM, 60 Hertz, 115/230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 56C Frame, 1.15 SF

applications

  • Pressure washers
  • steam cleaners
  • Portable and self-contained stationary system for direct drive mount and coupled mount designs

features

  • Ball bearings
  • Manual thermal overload
  • 200 °C copper windings

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
VoltCode B
Substitute Motor PCL3515M
Design L
Full Load Amps 6.6
Full Load Efficiency 75.5 %
Poles 2
Service Factor 1.15
Washdown Duty No
Product Line RG
RefPicture PCL
Frame Material Steel
Useable at 208V No
Full Load Pf 98
Open End Bearing 6203
RPM 3600 rpm
Type 3520LC
Motor Shaft Length 1 7/8 in
Frame Size 56C
Frame 56C
Rotation R
Hz 60 Hz
Brake Feature No
Voltage 115/230
Enclosure TEFC
Motor Shaft Size 5/8 in
Motor Application Pressure Washer
Mounting C-Face - With Base
Mult. Sym. K
Phase Single Phase
Mounting Style F-1
Drive End Bearing 6205
Efficiency Group Standard Efficient
Voltage Rating 230, 115
Full Load rpm 3450 rpm
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
BALD Family Names Pressure Washer Motor, C-Face, Single Phase Motor
Weight 38.0 LB
EAN or UPC 781568112397
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison