- 1/2 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (Less Base), 56C Frame, 1.15 SF
| Motor Shaft Length | 1 7/8 in |
| Frame | 56C |
| Full Load Efficiency | 80.5 % |
| Design | B |
| RPM | 1800 rpm |
| Mounting Style | F-0 |
| Phase | Three Phase |
| Frame Material | Steel |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Mounting | C-Face - Less Base |
| Service Factor | 1.15 |
| Full Load rpm | 1737 rpm |
| Motor Application | Brake Motor, General Purpose |
| Full Load Amps | 1.5 |
| Voltage | 230/460 |
| Washdown Duty | No |
| Voltage Rating | 460, 230 |
| Motor Shaft Size | 5/8 in |
| Brake Feature | Yes |
| Product Line | Brake motor-Sabre-Totally Enclosed - IP44 |
| Enclosure | TENV |
| Hz | 60 Hz |
| Frame Size | 56C |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Poles | 4 |
| Weight | 38.0 LB |
| EAN or UPC | 785398162218 |

