- 3/4 hp
- 1200 rpm
- Three Phase
- 60 Hz
- 230/460
| Full Load Efficiency | 78.8 % |
| Mounting | C-Face - Less Base |
| Full Load Pf | 68 |
| Frame Material | Steel |
| Enclosure | TENV |
| Poles | 6 |
| Full Load rpm | 1140 rpm |
| Full Load Amps | 2.6 |
| RPM | 1200 rpm |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Frame | 56C |
| Efficiency Group | Epact Efficient |
| Washdown Duty | No |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, EM |
| Hz | 60 Hz |
| Motor Shaft Size | 5/8 in |
| Design | B |
| Voltage Rating | 460, 230 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Motor Shaft Length | 1.88 in |
| Frame Size | 56C |
| HP @ RPM | 0.75 hp @ 1200 rpm |
| Voltage | 230/460 |
| C Dimension | 10.45 in |
| Phase | Three Phase |
| Brake Feature | No |
| Weight | 33.0 LB |
| EAN or UPC | 785398172378 |

