- 3/4 HP, 3600 RPM, 60 Hertz, 230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (Less Base), 56C Frame, 1.15 SF
| Full Load rpm | 3516 rpm |
| Phase | Three Phase |
| Full Load Amps | 1.9 |
| Frame Material | Cast Iron |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, EM |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| Motor Application | General Purpose |
| Frame | 56C |
| Mounting Style | F-1 |
| Mounting | C-Face - Less Base |
| Hz | 60 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Design | B |
| Voltage Rating | 460, 230 |
| Enclosure | TENV |
| Frame Size | 56C |
| Poles | 2 |
| Brake Feature | No |
| Full Load Efficiency | 83.8 % |
| Washdown Duty | No |
| HP @ RPM | 0.75 hp @ 3600 rpm |
| Motor Shaft Length | 1 7/8 in |
| Motor Shaft Size | 5/8 in |
| Voltage | 230/460 |
| Weight | 27.0 LB |
| EAN or UPC | 785398304397 |

