- 1/3 HP, 1200 RPM, 60 Hertz, 230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, Rigid Base, 56 Frame, 1.15 SF
| Voltage Rating | 460, 230 |
| HP @ RPM | 0.3333333 hp @ 1200 rpm |
| Full Load Amps | 1.3 |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Motor Shaft Size | 5/8 in |
| RPM | 1200 rpm |
| Brake Feature | No |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage | 230/460 |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, EM |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Frame | 56 |
| Enclosure | TENV |
| Poles | 6 |
| Motor Shaft Length | 1 7/8 in |
| Frame Material | Cast Iron |
| Full Load rpm | 1157 rpm |
| Full Load Efficiency | 77.5 % |
| Washdown Duty | No |
| Design | B |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Weight | 26.0 LB |
| EAN or UPC | 785398297569 |

