- 1 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (With Base), 56C Frame, 1.15 SF
description
- Designed to provide long, reliable service life in the most severe washdown processing applications. These motors will resist the corrosive effects of cleaning with steam, high pressure water, detergents, and sanitizers. Epact and inverter capable.
features
- Three phase
- Cast iron end shields
- 56-145T frame is rolled steel
- 182-256T frame is smooth cast iron
- 300 series stainless steel shaft on 56-140T frames
- Nonmetallic (56-145T) or stainless steel (180T-256T) nameplate
- T-drain positionable in four quadrants
- Lead grommet in F1/F2 top conduit box on 56-140 T frames
- High efficiency E-master winding, inverter capable
- BISSC certification standard on 182T-256T and optional 56-145T
- Double-sealed bearings with lip seals and shaft slinger
- White epoxy paint USDA approved
| Enclosure | TENV |
| Motor Shaft Length | 1 7/8 in |
| Mounting Style | F-0 |
| Design | B |
| Efficiency Group | Epact Efficient |
| Voltage Rating | 460, 230, 208 |
| Motor Shaft Size | 5/8 in |
| Phase | Three Phase |
| Frame | 56C |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Poles | 4 |
| Epact Nominal Full Load Efficiency | N/A |
| Full Load Efficiency | 81.7 % |
| Brake Feature | No |
| Full Load Amps | 1.4 |
| Mounting | C-Face - With Base |
| Motor Application | Inverter Duty, Washdown Duty |
| Frame Size | 56C |
| Washdown Duty | Yes |
| HP @ RPM | 1 hp @ 1800 rpm |
| Full Load rpm | 86 rpm |
| Voltage | 208-230/460 |
| Frame Material | Steel |
| Weight | 44.4 LB |

