Baldor-Reliance
P56X3845
1800 RPM Mill & Chemical Duty TENV EPact Efficient AC Motor
Item #101493245
- 3/4 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 575
| Design | B |
| Motor Shaft Size | 5/8 in |
| Full Load rpm | 1725 rpm |
| Washdown Duty | No |
| Full Load Efficiency | 82.8 % |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting | Rigid Base |
| Full Load Pf | 80.6 |
| Full Load Amps | 2.2 |
| Efficiency Group | Epact Efficient |
| Hz | 60 Hz |
| Enclosure | TENV |
| Phase | Three Phase |
| Motor Shaft Length | 1.88 in |
| Frame | 56 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Poles | 4 |
| Service Factor | 1.15 |
| Voltage Rating | 575 |
| Product Line | Extra Tough -EMT- 575V, Totally Enclosed - IP54 |
| Frame Material | Steel |
| Motor Application | Mill & Chemical |
| Brake Feature | No |
| RPM | 1800 rpm |
| Voltage | 575 |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Weight | 53.0 LB |
| EAN or UPC | 785398161037 |
