- 1 HP, 1200 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 56C Frame, 1.15 SF
| Poles | 6 |
| Full Load Amps | 1.7 |
| Motor Application | General Purpose |
| Frame Material | Steel |
| Full Load Efficiency | 78.5 % |
| Brake Feature | No |
| Mounting | C-Face - With Base |
| Voltage Rating | 460, 230 |
| Design | B |
| Motor Shaft Length | 1 7/8 in |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Frame | 56C |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Motor Shaft Size | 5/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | 56C |
| HP @ RPM | 1 hp @ 1200 rpm |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| Full Load rpm | 1142 rpm |
| Product Line | Totally Enclosed -Sabre- IP44/IP54 |
| Voltage | 230/460 |
| Washdown Duty | No |
| Weight | 39.02 LB |
| EAN or UPC | 785398172644 |

