- 1 hp, 3,600 rpm, 230/460 Volt, 60 Hz, Three Phase
- TENV
- 56C Frame
- 75.5% Efficient
description
- This TEFC motor is built according to NEMA specifications and designed for operation in moist or dusty atmospheric conditions without affecting its useful life.
applications
- Chemical plants
- Mining
- Pulp and paper mills
- Forest products
- Quarries
- General industrial plants
- Pumps
- Fans
features
- Inverter capable 460 V and below
- Motor insulation rated 1600 Vs per NEMA MG1
- Rugged, oversized, double shielded ball bearings
- Bearings are permanently lubricated (48-215T)
- Leads are nonwicking and stenciled for permanent marking
- Nonsparking, corrosion-resistant, bi-directional cooling fan (TEFC)
- Two-year limited warranty
compliances
- 0
| Motor Shaft Size | 5/8 in |
| Enclosure | TENV |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame Size | 56C |
| Full Load Efficiency | 85 % |
| RPM | 3600 rpm |
| Frame Material | Steel |
| Efficiency Group | Epact Efficient |
| Mounting Style | F-1 |
| HP @ RPM | 1 hp @ 3600 rpm |
| Motor Application | General Purpose |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mounting | C-Face - With Base |
| Design | B |
| Voltage Rating | 460, 230 |
| Washdown Duty | No |
| Motor Shaft Length | 1 7/8 in |
| Brake Feature | No |
| Voltage | 230/460 |
| Frame | 56C |
| Poles | 2 |
| Weight | 30.61 LB |
| EAN or UPC | 785398172613 |

