- 1/2 hp
- 1,200 rpm
- 60/50 Hz
- 208-230/460 Volt
- Three Phase
description
- Designed for all general-purpose industrial applications in which the environment contains hazardous gas, vapor, dust, fibers, flyings, or other materials that may have explosive properties.
features
- Division I, Class I Group D / Class II Groups F and G
- T3C temperature code
- Thermally protected
- C-face has locked DE bearings
- Permanently lubricated ball bearings
- Bidirectional fan for dual rotation
- High starting torque - capacitor start design
- Leads are nonwicking and stenciled for permanent marking
- Two-year limited warranty
| Motor Shaft Size | 5/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Inverter Duty, Explosion Proof |
| Frame | 56C |
| Brake Feature | No |
| Full Load rpm | 1168 rpm |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Voltage Rating | 460, 230, 208 |
| Hz | 60 Hz, 50 Hz |
| RPM | 1200 rpm |
| Full Load Amps | 1.1 |
| Washdown Duty | No |
| Frame Material | Steel |
| Enclosure | TEFC |
| Mounting | C-Face - With Base |
| Efficiency Group | Epact Efficient |
| Poles | 6 |
| Full Load Efficiency | 75.4 % |
| Service Factor | 1.15 |
| Motor Shaft Length | 1.94 in |
| Useable at 208V | Yes |
| Weight | 77.093 LB |
| EAN or UPC | 781568487952 |

