- 1 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 56 Frame, 1.0 SF
description
- Designed for all general-purpose industrial applications in which the environment contains hazardous gas, vapor, dust, fibers, flyings, or other materials that may have explosive properties.
features
- Division I, Class I Group D / Class II Groups F and G
- T3C temperature code
- Class B insulation, 1.0 service factor on XP
- Class F insulation, 1.0 service factor on XP- EM
- Class F insulation, 1.15 service factor on XP-XE
- Thermally protected
- Two-year limited warranty on XP & XP-EM
- Three-year limited warranty on XP-XE
| Motor Shaft Size | 5/8 in |
| Full Load Amps | 2.1 |
| Voltage | 208-230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 56 |
| Motor Shaft Length | 1 7/8 in |
| Voltage Rating | 460, 230, 208 |
| Enclosure | TEFC |
| Brake Feature | No |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Motor Application | Explosion Proof |
| Frame Material | Steel |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Full Load Efficiency | 75 % |
| Phase | Three Phase |
| Full Load rpm | 1751 rpm |
| HP @ RPM | 1 hp @ 1800 rpm |
| RPM | 1800 rpm |
| Washdown Duty | No |
| Product Line | Esplosion Proof -Standard -Totally Enclosed - IP44 |
| Service Factor | 1 |
| Poles | 4 |
| Mounting Style | F-1 |
| Design | B |
| Mounting | Rigid Base |
| Weight | 31.0 LB |
| EAN or UPC | 781568467503 |

