- 1 HP, 3600 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 56C Frame, 1.0 SF
description
- Designed for all general-purpose industrial applications in which the environment contains hazardous gas, vapor, dust, fibers, flyings, or other materials that may have explosive properties.
features
- Division I, Class I Group D / Class II Groups F and G
- Thermally protected
- Class B insulation, 1.0 service factor on XP
- Class F insulation, 1.0 service factor on XP- EM
- Class F insulation, 1.15 service factor on XP-XE
- T3C temperature code
- Two-year limited warranty on XP & XP-EM
- Three-year limited warranty on XP-XE
| Frame Material | Steel |
| Motor Application | Explosion Proof |
| Mounting Style | F-1 |
| Motor Shaft Length | 1 7/8 in |
| Frame Size | 56C |
| Enclosure | TEFC |
| Full Load Amps | 1.6 |
| Voltage | 208-230/460 |
| HP @ RPM | 1 hp @ 3600 rpm |
| Poles | 2 |
| Product Line | Explosion Proof-Standard-Totally Enclosed - IP44 |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1 |
| Brake Feature | No |
| Voltage Rating | 460, 230, 208 |
| Mounting | C-Face - Less Base |
| Full Load Efficiency | 69 % |
| Motor Shaft Size | 5/8 in |
| Full Load rpm | 3494 rpm |
| Washdown Duty | No |
| Frame | 56C |
| Phase | Three Phase |
| Design | B |
| Weight | 29.0 LB |
| EAN or UPC | 781568467480 |

