- 1 1/2 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460/190/380
| Hz | 60 Hz |
| Motor Shaft Size | 5/8 in |
| Motor Shaft Length | 2.38 in |
| Enclosure | ODP |
| Frame | 56 |
| Voltage | 190/380/230/460 |
| Phase | Three Phase |
| Service Factor | 1.3 |
| Poles | 2 |
| Mounting | Rigid Base |
| Full Load rpm | 3600 rpm |
| Brake Feature | No |
| C Dimension | 12.28 in |
| Frame Size | Shaft Input, Not a C-Face |
| Frame Material | Steel |
| Full Load Amps | 5.8 |
| Full Load Pf | 83.2 |
| Full Load Efficiency | 81.2 % |
| Voltage Rating | 190, 460, 230, 380 |
| RPM | 3600 rpm |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | ODP - Open Drip Proof |
| HP @ RPM | 1.5 hp @ 3600 rpm |
| Motor Application | General Purpose |
| Design | B |
| Washdown Duty | No |
| Weight | 36.0 LB |
| EAN or UPC | 785398173238 |

