- 1/3 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, Rigid Base, 56 Frame, 1.15 SF
description
- Designed for applications requiring stopping and positive holding. Brakes are spring-set, magnetic-release, direct-acting disc brakes.
features
- AC brakes have single phase, dual-voltage brake coils compatible with motor voltage
- Manual release lever
- Two-year limited warranty
| Hz | 60 Hz |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| Poles | 4 |
| Full Load rpm | 1725 rpm |
| Product Line | Brake Motor-Sabre- Totally Enclosed - IP44 |
| Frame Material | Steel |
| Full Load Efficiency | 70 % |
| Brake Feature | Yes |
| Full Load Amps | 1.6 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage | 208-230/460 |
| Mounting | Foot Mounted |
| Design | B |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Pf | 59.4 |
| Phase | Three Phase |
| Motor Application | General Purpose |
| C Dimension | 14.61 in |
| Mounting Style | F-0 |
| HP @ RPM | 0.3333333 hp @ 1800 rpm |
| Frame | 56 |
| Brake Torque | 3 ft lb |
| Service Factor | 1.15 |
| Motor Shaft Length | 1.88 in |
| Voltage Rating | 460, 230, 208 |
| Enclosure | TENV |
| Motor Shaft Size | 5/8 in |
| RPM | 1800 rpm |
| Weight | 38.77 LB |
| EAN or UPC | 785398140063 |

