- 1/2 HP, 1500 RPM, 50 Hertz, 220/380 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, Rigid Base, 56 Frame, 1.15 SF
description
- Designed for all standard industrial applications in a dusty, dirty, and/or humid environment. Enclosed motors reduce the exchange of air between the inside and the outside of the motor. Epact and inverter capable.
features
- Rugged, oversized, double-shielded ball bearings
- Bearings are permanently lubricated (48 to 215T)
- Leads are nonwicking and stenciled for permanent marking
- Nonsparking, corrosion-resistant, bi-directional cooling fan (TEFC)
- Diagonally split conduit box (182T to 449T)
- Two-year limited warranty
| Phase | Three Phase |
| Poles | 4 |
| Washdown Duty | No |
| Full Load Efficiency | 75 % |
| Full Load Amps | 2.3 |
| Frame Size | Shaft Input, Not a C-Face |
| HP @ RPM | 0.5 hp @ 1500 rpm |
| Enclosure | TENV |
| Frame Material | Steel |
| Frame | 56 |
| Service Factor | 1.15 |
| Product Line | 50 Hertz, Totally Enclosed - IP44 |
| Full Load rpm | 1470 rpm |
| RPM | 1500 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Motor Shaft Size | 5/8 in |
| Design | B |
| Voltage Rating | 380, 220 |
| Voltage | 220/380 |
| Hz | 50 Hz |
| Mounting Style | F-1 |
| Mounting | Rigid Base |
| Motor Shaft Length | 1 7/8 in |
| Motor Application | General Purpose |
| Brake Feature | No |
| Weight | 23.721 LB |
| EAN or UPC | 785398120058 |

