- 3/4 HP, 1200 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEAO - Totally Enclosed Air Over, Rigid Base, 56 Frame, 1.0 SF
| Frame Material | Steel |
| Frame Size | Shaft Input, Not a C-Face |
| RPM | 1200 rpm |
| HP @ RPM | 0.75 hp @ 1200 rpm |
| Enclosure | TEAO |
| Poles | 6 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Full Load Amps | 2.9 |
| Washdown Duty | No |
| Voltage Rating | 460, 230, 208 |
| Design | B |
| Full Load Efficiency | 74 % |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Mounting | Rigid Base |
| Full Load rpm | 1155 rpm |
| Voltage | 208-230/460 |
| Service Factor | 1 |
| Product Line | Air Over, Totally Enclosed - IP44, Standard |
| Motor Shaft Length | 1 7/8 in |
| Frame | 56 |
| Brake Feature | No |
| Motor Application | Air Over |
| Phase | Three Phase |
| Motor Shaft Size | 5/8 in |
| Weight | 24.0 LB |
| EAN or UPC | 781568467411 |

