- 1/2 HP, 3000 RPM/3600 RPM, 50/60 Hertz, 230/460/190/380 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 56J Frame, 1.0 SF
| Brake Feature | No |
| Frame Material | Steel |
| Motor Shaft Length | 1 7/8 in |
| Phase | Three Phase |
| Full Load Amps | 3 |
| Hz | 60 Hz, 50 Hz |
| Voltage Rating | 190, 460, 230, 380 |
| Frame | 56J |
| Full Load Efficiency | 78 % |
| RPM | 3000 rpm, 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Product Line | Jet Pump , Totally Enclosed - IP44 |
| Voltage | 190/380/230/460 |
| Mounting | Rigid Base |
| Motor Application | Pump Duty |
| Service Factor | 1 |
| Enclosure | TEFC |
| Design | B |
| Washdown Duty | No |
| Motor Shaft Size | 5/8 in |
| Mounting Style | F-1 |
| Full Load rpm | 3505 rpm |
| HP @ RPM | 0.5 hp @ 3600 rpm |
| Poles | 2 |
| Weight | 35.0 LB |
| EAN or UPC | 785398173344 |

