- 1 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 56C Frame, 1.15 SF
description
- Designed for applications requiring stopping and positive holding. Brakes are spring-set, magnetic-release, direct-acting disc brakes.
features
- AC brakes have single phase, dual-voltage brake coils compatible with motor voltage
- Manual release lever
- Two-year limited warranty
- Three phase
| Frame | 56C |
| Voltage Rating | 460, 230, 208 |
| Poles | 4 |
| Product Line | Brake motor-Sabre-Totally Enclosed - IP44 |
| Motor Shaft Size | 5/8 in |
| Mounting | C-Face - Less Base |
| Full Load Efficiency | 73.7 % |
| Full Load rpm | 1750 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Voltage | 208-230/460 |
| RPM | 1800 rpm |
| Frame Material | Steel |
| Mounting Style | F-0 |
| Brake Feature | Yes |
| Washdown Duty | No |
| Hz | 60 Hz |
| Full Load Amps | 1.6 |
| Service Factor | 1.15 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Motor Shaft Length | 1 7/8 in |
| Design | B |
| Frame Size | 56C |
| Enclosure | TEFC |
| Motor Application | Brake Motor |
| Weight | 54.0 LB |
| EAN or UPC | 781568467398 |

